This product requires certification to purchase.

6 in. Red Rubber Gasket with Carbon Steel Hardware, Ring Style 1/8 in. Flange Kit

You last purchased this on
 
FNW®

Figure NBG 6 in. Red Rubber Gasket with Carbon Steel Hardware, Ring Style 1/8 in. Flange Kit

  • Fast #
  • Part #FNWNBGZ1RR8U
  • Item #4665887
  • Manufacturer Part #148910
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure NBG 6 in. Red Rubber Gasket with Carbon Steel Hardware, Ring Style 1/8 in. Flange Kit

  • Fast #
  • Part #FNWNBGZ1RR8U
  • Item #4665887
  • Manufacturer Part #148910
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 207
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Lengths for joining two flanges
  • Requires Certification

Specifications

ASME:
ASME B18.2.1 Class 2A
ASTM:
ASTM A-307A Grade A
Application:
Residential
Coating:
Zinc Plated
Collection:
Figure NBG
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Inside 1:
6 in
Fits Pipe Size:
6 in
Fitting Type:
Flange Accessory Pack
Flange Type:
Ring
Material:
Rubber, Carbon Steel
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
0.125 in