12 in. Non-Asbestos Gasket with Carbon Steel Hardware, Ring Style 1/16 in. Flange Kit
Figure NBG 12 in. Non-Asbestos Gasket with Carbon Steel Hardware, Ring Style 1/16 in. Flange Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 63-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Non-asbestos gaskets (green):
- Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
- Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
- Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
- Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
- Red Rubber gaskets (red to reddish orange, smooth):
- Manufactured From Styrene-Butadiene (SBR)
- Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
- Durometer Hardness: Shore A ±5: 75
- For ANSI 150# & 300 Flanges
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM A307A Grade A, ASTM F-104, ASTM A-563
- Coating:
- Zinc Plated
- Collection:
- Figure NBG
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Flange Accessory Pack
- Flange Type:
- Ring
- Material:
- Non-Asbestos, Carbon Steel
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 1595 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 0.0625 in