4 in. Red Rubber Gasket with 316 Stainless Steel Hardware, Full Face 1/8 in. Flange Kit
Figure NBG 4 in. Red Rubber Gasket with 316 Stainless Steel Hardware, Full Face 1/8 in. Flange Kit
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Complete kits containing gaskets, nuts and bolts necessary to assemble flanges of specific sizes
- Flange gasket is 1/8" thick full-face red rubber with 150# bolt pattern
- Bolts and nuts are sized for 125/150 lb flanges
- Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.9
- Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.9
- Stainless steel nuts and bolts conform to ASTM F593 for grades 316
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
- ASTM:
- ASTM F-593, ASTM F-594, ASTM A-307 Grade A
- Application:
- Residential
- Collection:
- Figure NBG
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Flange Accessory Pack
- Flange Type:
- Full Face
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316, SBR
- Maximum Temperature:
- 170
- Pressure - Maximum:
- 200 psig
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 0.125 in