Figure NBG
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Complete kits containing gaskets, nuts and bolts necessary to assemble flanges of specific sizes
- Flange gasket is 1/8" thick full-face red rubber with 150# bolt pattern
- Bolts and nuts are sized for 125/150 lb flanges
- Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.3
- Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.3
- Stainless steel nuts and bolts conform to ASTM F593 for grades 304
Specifications
- ASME:
- ASME B16.21, ASME B16.5, ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM F-593, ASTM F-594
- Collection:
- Figure NBG
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Flange Accessory Pack
- Flange Type:
- Full Face
- IAPMO Listed:
- No
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF Certified:
- No
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -20 to 170 Deg F (-29 to 77 Deg C)
- Thickness:
- 0.125 in
- UL Listed:
- No
- Weight:
- 6 lb