This product requires certification to purchase.

4 in. Carbon Steel Kit

You last purchased this on
 
FNW®

Figure NBSG5 4 in. Carbon Steel Kit

  • Fast #
  • Part #FNWNBSG5Z1P
  • Item #4717018
  • Manufacturer Part #149288
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure NBSG5 4 in. Carbon Steel Kit

  • Fast #
  • Part #FNWNBSG5Z1P
  • Item #4717018
  • Manufacturer Part #149288
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Pallet: 399
Looking for compatible parts?

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 85 KSI proof strength
  • C25 to C34 hardness
  • Requires Certification

Specifications

ASME:
ASME B18.2.1, ASME B18.2.2
ASTM:
ASTM A307A Grade A
Coating:
Zinc Plated
Collection:
Figure NBSG5
Fits Pipe Size:
4 in
Fitting Type:
Flange Accessory Pack
Material:
Carbon Steel
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov