6 in. Grade 5 Zinc Plated Carbon Steel Flange Nut & Bolt Set
Figure NBS-G5 6 in. Grade 5 Zinc Plated Carbon Steel Flange Nut & Bolt Set
Package Quantity Info:
Each: 1 Inner Pack: 5 Pallet: 748-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- 85 KSI proof strength
- C25 to C34 hardness
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM A307A Grade A
- Coating:
- Zinc Plated
- Collection:
- Figure NBS-G5
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Flange Accessory Pack
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov