This product requires certification to purchase.

You last purchased this on
 
FNW®

Figure RP

  • Fast #
  • Part #FNW300E115AN4
  • Item #4060966
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure RP

  • Fast #
  • Part #FNW300E115AN4
  • Item #4060966
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • ISO standard
  • Friction brake standard
  • Non-declutching manual override
  • Dome position indicator
  • Permanently lubricated
  • Mountable in any position
  • Thermally bonded polyester powder coated
  • Single 1/2 in NPT Conduit Entry
  • NEMA 4 Enclosure
  • Requires Certification

Specifications

AMP:
0.99
ANSI:
ANSI 60730-1, ANSI 60730-2-14
Actuator Type:
Electric
Application:
Actuation
CSA Certified:
Yes
Collection:
Figure RP
Material:
Stainless Steel
Maximum Temperature:
150
Pressure - Maximum:
150 psi
Torque (In-Lbs):
300 in-lbs
UL Listed:
UL 60730-1/UL 60730-2-14
Valve Size:
1/2 in
Volts:
115VAC