891 in-lbs Spring Return Nickel Actuator
Figure RP 891 in-lbs Spring Return Nickel Actuator
Product Details
Product Details
- Available with output torques ranging from 44 to 36,269 in-lbs depending on air supply pressure and/or spring sets
- High visibility position indicator with snap on marks is easily converted to indicate 3 way positions or can be removed for other accessories
- Body is a single piece extruded aluminum housing with anodized hard coat exterior finished to 45-50 microns
- End caps are die Cast Aluminum with Polyester powder coating
- Nickel plated bodies also come with nickel plated end cap
- Double acting and spring return actuators utilize the same end caps, allowing quick conversion by adding or removing springs as needed
- Each size actuator comes standard with two travel stops for +/- 5° of open and close travel adjustment at nominal positions of 0° and 90°
- Pistons are constructed of die cast aluminum and designed for strength and generous rack engagement
- Piston guide, constructed from POM materials, are designed with a large contact area and long life
- The material offers low friction for self lubrication
Specifications
- Actuator Type:
- Pneumatic
- Application:
- Actuation
- Collection:
- Figure RP
- Material:
- Nickel
- Maximum Temperature:
- 185
- Pressure - Maximum:
- 150 psi
- Torque (In-Lbs):
- 891 in-lbs