This product requires certification to purchase.

You last purchased this on
 
FNW®

Figure SDTH

  • Fast #
  • Part #FNWSDTHN
  • Item #3862384
  • Manufacturer Part #FNWSDTHN
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure SDTH

  • Fast #
  • Part #FNWSDTHN
  • Item #3862384
  • Manufacturer Part #FNWSDTHN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable angle
  • Updates every 6 seconds
  • Dual switchable scale
  • IP60 enclosure rating
  • Solar powered digital display
  • Polycarbonate lens
  • 360° case rotation
  • Dual scale (°F and °C)
  • The high contrast display is easily read from greater distances than the typical glass tube thermometer
  • 3.5" (90 mm) stem
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Industrial
Collection:
Figure SDTH
Height:
2-1/4 in
Length:
12-3/25 in
Maximum Temperature:
302
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Temperature Range:
-58 to 302 Deg F
Width:
2-11/20 in