This product requires certification to purchase.

1/2 in. Brass Full Port Sweat 600# Ball Valve

You last purchased this on
 
FNW®

Figure X411C 1/2 in. Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #LIN283200
  • Item #7026343
  • Manufacturer Part #283200
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure X411C 1/2 in. Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #LIN283200
  • Item #7026343
  • Manufacturer Part #283200
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B16.18, ANSI 61
ASTM:
ASTM A-283, ASTM B-16 C36000
Clean Bagged:
No
Collection:
Figure X411C
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Length (in):
3-3/20 in
Handle Material:
Steel
Handle Type:
Lever
Height:
1-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-93/100 in
MSS:
MSS SP-110
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.31 lb