3 in. Brass Full Port Press Ball Valve
Figure X432 3 in. Brass Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 144-
Pick Up: 0 Available in Wichita, KS - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3 in. brass ball valve
- End Connections: PXP
- Valve length: 8.27 in.
- Maximum temperature: 250 degrees (F)
- Valve pressure class: 200#
- Recommended application: Water
- NSF 372, NSF 61G
- ANSI 61 Annex G
- Full port valve opening
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI 61, ANSI 372
- ASTM:
- ASTM B-88
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Figure X432
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-27/100 in
- MA Approved:
- Yes
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 10.76 lb
- cUPC Certified:
- No