This product requires certification to purchase.

You last purchased this on
 
FNW®

Figure XLFG

  • Fast #
  • Part #FNWXLFG0160L
  • Item #4665416
  • Manufacturer Part #FNWXLFG0160L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure XLFG

  • Fast #
  • Part #FNWXLFG0160L
  • Item #4665416
  • Manufacturer Part #FNWXLFG0160L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 4687
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • +/- 1.5% of full scale accuracy
  • Dual scale (psi/kpa)
  • Lead-Free phosphor bronze C-Shaped bourdon tube
  • Black anodized aluminum pointer
  • Black and red markings
  • Lead-Free tin/copper alloy welding
  • Polycarbonate lens
  • Buna N socket gasket and fill plug
  • Silicone gasket at lens
  • IP65 enclosure rating
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI 61, ANSI 372
Application:
Compressors, Pumps
CE Approved:
No
Collection:
Figure XLFG
Color Finish Name:
White
Depth:
1-7/25 in
Diameter:
2-1/2 in
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Compliant Not Certified
Material:
Aluminum, Brass, Copper Alloy, Plastic, Rubber, Stainless Steel
Material Type:
304, Buna-N, Polycarbonate
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
160
Pressure - Low:
0
Smart Home Enabled:
No
Temperature Range:
-4 to 150 Deg F
UL Listed:
No