Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 2020 Series Knife Gate Valves
- Diameter - Outside:
- 3 in
- Faucet Part Type:
- Seat Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber, Glass
- Material Type:
- RTFE, EPDM