Frequently Purchased Together
Product Details
Product Details
- Threaded connection
- 600 WOG
- 150 WSP
- Full port 4" valve is standard port
- PTFE seats
- Meets MSS SP-110 Standards
- NSF 61-8 Certified
- UL Approved (Up to 2")
- FM and CSA approved (1/2" to 2" only)
Specifications
- ANSI:
- ANSI Z21.15
- ASTM:
- ASTM B-124, ASTM B-584, ASTM B-16
- Brand Model Compatibility:
- Figure 410A
- CSA Certified:
- Yes
- FM Approved:
- Yes
- Handle Material:
- Steel
- Handle Type:
- Lever
- Length:
- 3-10/37 in
- MSS:
- MSS SP-110
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- UL Listed:
- Yes
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/4 in - 1/2 in