Brass Threaded 3/4 - 1 in. Blowout-proof Stem Extension
Brass Threaded 3/4 - 1 in. Blowout-proof Stem Extension
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80 Pallet: 5000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Threaded connection
- 600 WOG
- 150 WSP
- Full Port
- Threaded NPT Ends (ANSI B1.20.1)
- Forged brass body and end cap
- 100% Electronically Tested in Open and Closed Position at 80 PSI
- Meets MSS SP-110 Standards
- NSF 61-8 certified (to 2")
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- Brand Model Compatibility:
- 420 Ball Valve
- CSA Certified:
- Yes
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in - 1 in
- MSS:
- MSS SP-110
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Product Type:
- Stem Extension Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in - 1 in
- Valve Stem:
- Blowout-proof