Package Quantity Info:
Each: 1 Pallet: 180-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 150# flange drilling
- Cast ductile iron
- Ring-side beveled inner diameter
- Back-side marking visible when installed
- Backup flange
- Tensile strength 65 KSI minimum
- Yield strength 45 KSI minimum
- Elongation 12% minimum
Specifications
- ASTM:
- ASTM A-123, ASTM A-536
- Coating:
- Hot Dipped Galvanized
- End Connection 1:
- Flanged
- End Connection 2:
- Stub End
- End Connections:
- Flanged x Stub End
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Flange
- Flange Type:
- Backup
- ISO:
- ISO 1083
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No