Package Quantity Info:
Each: 1 Pallet: 210-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 150# flange drilling
- Cast ductile iron
- Ring-side beveled inner diameter
- Back-side marking visible when installed
- Backup flange
- Tensile strength 65 KSI minimum
- Yield strength 45 KSI minimum
- Elongation 12% minimum
- 1 mil minimum Finish Thickness
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Red Primer
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Flange
- Flange Type:
- Backup
- ISO:
- ISO 1083
- Material:
- Ductile Iron