This product requires certification to purchase.

You last purchased this on
 
FNW®

  • Fast #
  • Part #FNW7753Z0003
  • Item #4107381
  • Manufacturer Part #FEISS 0300PG
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

  • Fast #
  • Part #FNW7753Z0003
  • Item #4107381
  • Manufacturer Part #FEISS 0300PG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 40 Pallet: 2600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material: Carbon Steel, ASTM A653, type A/B
  • Finish: G60 Galvanized Coating
  • Requires Certification

Specifications

ASTM:
ASTM A-653
Coating:
Galvanized
Diameter - Inside 1:
3-1/2 in
Fits Pipe Size:
3 in
Gauge (metal):
18 ga
Length:
12 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
0.047 in
Weight:
0.88 lb