This product requires certification to purchase.

2 in. 2-Hole Stainless Steel 304 Corner Angle

You last purchased this on
 
FNW®

2 in. 2-Hole Stainless Steel 304 Corner Angle

  • Fast #
  • Part #FNW7841S42
  • Item #4424268
  • Manufacturer Part #L11 0000S4
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

2 in. 2-Hole Stainless Steel 304 Corner Angle

  • Fast #
  • Part #FNW7841S42
  • Item #4424268
  • Manufacturer Part #L11 0000S4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
1-7/8 in
Material:
Stainless Steel
Material Type:
304
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Width:
2 in