This product requires certification to purchase.

5 in. Cast Iron Adjustable Yoke Pipe Roller Hanger

You last purchased this on
 
FNW®

5 in. Cast Iron Adjustable Yoke Pipe Roller Hanger

  • Fast #
  • Part #FNW7901EP0500
  • Item #4566565
  • Manufacturer Part #7901EP0500
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

5 in. Cast Iron Adjustable Yoke Pipe Roller Hanger

  • Fast #
  • Part #FNW7901EP0500
  • Item #4566565
  • Manufacturer Part #7901EP0500
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • For pipe suspension where longitudinal movement due to expansion and contraction can occur
  • Suspend pipe from single hanger rod
  • Adjustable in vertical direction
  • Requires Certification

Specifications

Coating:
Epoxy Plated
Fits Pipe Size:
5 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel, Cast Iron
Rod Size (in):
5/8 in
Work Load Limit:
685 lb