FNW9300 Series Gasket
FNW9300 Series Gasket
Frequently Purchased Together
Product Details
Product Details
- Replacement gasket for female NST FNW9300 Series valves
- Used to change the pipe size, reverse the sex of the fitting or change the thread type
- Fire hose female x male threaded connection
- Pin lug
- Washer seal on female NST end & female NYC end
- Thread seal on male NPT end & male GHT (garden hose thread)
- Special thread 2-1/2” NY corporation (ODM=3.000"/TPI=8)
Specifications
- Brand Model Compatibility:
- FNW9300 Series
- Diameter - Inside 1:
- 2-21/50 in
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Product Type:
- Gasket
- Proposition 65:
- WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure – www.P65Warnings.ca.gov.
- UL Listed:
- No