Frequently Purchased Together
Product Details
Product Details
- Thermowell
- 3 1/2"
- For thermometer protection
- Brass construction
- CAN/CGSB 14.4-M88 compliant
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Diameter:
- 1-1/2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-41/100 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov