This product requires certification to purchase.

You last purchased this on
 
FNW®

  • Fast #
  • Part #FNWCGASSK
  • Item #7241641
  • Manufacturer Part #FNWCGASSK
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

  • Fast #
  • Part #FNWCGASSK
  • Item #7241641
  • Manufacturer Part #FNWCGASSK
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Adapter
End Connection 2:
FNPT
End Connections:
Adapter x FNPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cam and Groove, Quick Coupler, Straight
IAPMO Listed:
No
Length:
2-1/2 in
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
UL Listed:
No