This product requires certification to purchase.

3 in. Coupler x FNPT Cam and Groove 316 and CF8M Stainless Steel Quick Adapter

You last purchased this on
 
FNW®

3 in. Coupler x FNPT Cam and Groove 316 and CF8M Stainless Steel Quick Adapter

  • Fast #
  • Part #FNWCGDSSM
  • Item #7241601
  • Manufacturer Part #FNWCGDSSM
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3 in. Coupler x FNPT Cam and Groove 316 and CF8M Stainless Steel Quick Adapter

  • Fast #
  • Part #FNWCGDSSM
  • Item #7241601
  • Manufacturer Part #FNWCGDSSM
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Coupler
End Connection 2:
FNPT
End Connections:
Coupler x FNPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Adapter, Cam and Groove, Straight
IAPMO Listed:
No
Material:
Stainless Steel, Rubber
Material Type:
304, 316, Buna-N, CF8M
NSF Certified:
No
UL Listed:
No