This product requires certification to purchase.

You last purchased this on
 
FNW®

  • Fast #
  • Part #FNWCSG2Z381
  • Item #7485921
  • Manufacturer Part #FNWCSG2Z381
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

  • Fast #
  • Part #FNWCSG2Z381
  • Item #7485921
  • Manufacturer Part #FNWCSG2Z381
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1350
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hex head cap screws feature a washer face under the head and a chamfered point, whereas a hex bolt does not have a washer face or chamfered threads
  • Made in China
  • Dimensions to ASME B1.1;ASME B18.2.1
  • Zinc coated for rust protection
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Requires Certification

Specifications

ASME:
ASME B1.1, ASME B18.2.1
ASTM:
ASTM F-1941, ASTM F-1941M
Application:
Residential
Coating:
Zinc Plated
Color Finish Name:
Zinc
Diameter:
3/8 in
Grade:
2
Length:
1 in
Material:
Zinc
Package Quantity:
Pack of 25
Screw Head:
Hex Head
Strength Rating:
57000
Thread Handing:
Right