This product requires certification to purchase.

You last purchased this on
 
FNW®

  • Fast #
  • Part #FNWDWSCB6114
  • Item #7485751
  • Manufacturer Part #FNWDWSCB614
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

  • Fast #
  • Part #FNWDWSCB6114
  • Item #7485751
  • Manufacturer Part #FNWDWSCB614
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sharp point
  • Made in China
  • Dimensions to ASME B18.6.1
  • Bugle Head
  • Conforms to ASTM C1002
  • Requires Certification

Specifications

Application:
Drywall
Color Finish Name:
Black Phosphate
Drive Type:
Phillips
Length:
1-1/4 in
Material:
Low Carbon Steel
Package Quantity:
Pack of 100
Screw Head:
Bugle Head