Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 45 Pallet: 2025-
Pick Up: 13 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dimensions to ASME B18.21.1
- Made in China
- Conforms to ASTM F-1941;ASTM F-1941M
- Manufactured from carbon steel
- Zinc coated for rust protection
Specifications
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM F-1941, ASTM F-1941M
- Application:
- Fire Protection
- Coating:
- Zinc Plated
- Color Finish Name:
- Zinc
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 1 in
- GSA Approved:
- No
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 50
- Product Type:
- Washer
- Shape:
- Flat
- Size:
- 3/8 x 1 in
- Thickness:
- 0.104 in