This product requires certification to purchase.

You last purchased this on
 
FNW®

  • Fast #
  • Part #FNWHNG2Z38
  • Item #7485807
  • Manufacturer Part #FNWHNG2Z38
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

  • Fast #
  • Part #FNWHNG2Z38
  • Item #7485807
  • Manufacturer Part #FNWHNG2Z38
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 18 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dimensions to ASME B18.2.2
  • Made in China
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Hex Nuts
  • Zinc coated for rust protection
  • Requires Certification

Specifications

ASME:
ASME B1.1, ASME B18.2.2
ASTM:
ASTM A-563 Grade 2, ASTM F-1941, ASTM F-1941M
Application:
Residential
BAA Compliant:
No
Coating:
Zinc Plated
Diameter - Inside 1:
3/8 in
Drive Type:
Hex
Grade:
2
IAPMO Listed:
No
Length:
63/100 in
Package Quantity:
Pack of 50
Thread Size:
16 mm
Width:
14/25 in