Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made in China
- Dimensions to ASME B18.2.1
- Conforms to ASTM F-1941;ASTM F-1941M
- Hex Head
- Manufactured from carbon steel
Specifications
- ASME:
- ASME B18.2.1
- Application:
- Residential
- Coating:
- Zinc Plated
- Diameter:
- 1/4 in
- Grade:
- 1
- Length:
- 2 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 12
- Screw Head:
- Hex Head
- Width:
- 51/100 in