Package Quantity Info:
Each: 1 Inner Pack: 56 Case: 56 Pallet: 8257-
Pick Up: 0 Available in Hilliard, OH - Available in 8 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- NPT connections per ASME B1.20.1
- Instrument connection per UNEF
- CAN/CGSB 14.4-M88 compliant
- Meets ASME B40.200 for thermowells
- Process connection is 3/4" MNPT
- Instrument connection is 1-1/4"- 18"
- Accepts 3-1/2" (90mm) stem
- Bore diameter taper: 7/16"
-
Lead Law Compliant, Not Certified
Specifications
- Diameter:
- 1-1/2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 4-13/100 in
- Material:
- Brass