Hex Nuts (50 Pack)
Hex Nuts (50 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 900-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dimensions to ASME B18.2.2
- Made in China
- Conforms to ASTM F-1941;ASTM F-1941M
- Heavy hex nuts are slightly thicker than a standard hex nut providing additional holding power
- Zinc coated for rust protection
Specifications
- ASME:
- ASME B1.1, ASME B18.2.2
- ASTM:
- ASTM A-563 Grade A, ASTM F-1941, ASTM F-1941M
- Application:
- Residential
- BAA Compliant:
- No
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 3/8 in
- Drive Type:
- Hex
- Grade:
- A
- IAPMO Listed:
- No
- Length:
- 79/100 in
- Package Quantity:
- Pack of 50
- Thread Size:
- 16 mm
- Width:
- 69/100 in