This product requires certification to purchase.

1/2 x 1 in. 304 Stainless Steel Clamp Insulation

You last purchased this on
 
FNW®

Klo-Shure® 1/2 x 1 in. 304 Stainless Steel Clamp Insulation

  • Fast #
  • Part #FNW7897SSG0050
  • Item #7771527
  • Manufacturer Part #728050-4-555
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Klo-Shure® 1/2 x 1 in. 304 Stainless Steel Clamp Insulation

  • Fast #
  • Part #FNW7897SSG0050
  • Item #7771527
  • Manufacturer Part #728050-4-555
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3/8 in to 2-1/8 in
  • For use with elastomeric insulation
  • Requires Certification

Specifications

Collection:
Klo-Shure®
Fits Pipe Size:
1/2 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Insulated Coupling
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Thickness:
1 in
UL Listed:
UL 2043
Width:
2-31/50 in