3/8 x 1-1/2 in. 304 Stainless Steel Clamp Insulation
Klo-Shure® 3/8 x 1-1/2 in. 304 Stainless Steel Clamp Insulation
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- 3/8 in to 2-1/8 in
- For use with elastomeric insulation
Specifications
- Collection:
- Klo-Shure®
- Fits Pipe Size:
- 3/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Insulated Coupling
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Thickness:
- 1-1/2 in
- UL Listed:
- UL 2043