3 in. Insulated Strut Pipe Clamp
Klo-Shure® 3 in. Insulated Strut Pipe Clamp
Frequently Purchased Together
Product Details
Product Details
- 7/8" to 1-1/8"
- For use with fiberglass insulation
Specifications
- Coating:
- Insulated
- Collection:
- Klo-Shure®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Fits Pipe Size:
- 3 in
- Material:
- Fiberglass
- Thickness:
- 1 in
- UL Listed:
- No
- Width:
- 5-3/4 in