5/8 in. 304SS Klo-Shure® Clamp Insulation Coupling for 1/2 in. Wall Thickness
Figure 7897 5/8 in. 304SS Klo-Shure® Clamp Insulation Coupling for 1/2 in. Wall Thickness
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/4 in to 2-1/8 in
- For use with elastomeric insulation
- Made in U.S.A
- Eliminates insulation compression
- Improved finish appearance - no cutting, taping, gluing or foam necessary
Specifications
- Collection:
- Figure 7897
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 5/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Insulated Coupling
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Thickness:
- 1/2 in
- UL Listed:
- UL 2043
- UPC:
- 781889354414
- Width:
- 1-3/4 in