This product requires certification to purchase.

Figure 7897 2-1/8 in. 316SS Insulation Coupling for 1 in. Wall Thickness

You last purchased this on
 
FNW®

Klo-Shure® Figure 7897 2-1/8 in. 316SS Insulation Coupling for 1 in. Wall Thickness

  • Fast #
  • Part #FNW7897S6G0212
  • Item #11621800
  • Manufacturer Part #728212-6-555
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Klo-Shure® Figure 7897 2-1/8 in. 316SS Insulation Coupling for 1 in. Wall Thickness

  • Fast #
  • Part #FNW7897S6G0212
  • Item #11621800
  • Manufacturer Part #728212-6-555
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1/4 in to 2-1/8 in
  • For use with elastomeric insulation
  • Made in U.S.A
  • Eliminates insulation compression
  • Improved finish appearance - no cutting, taping, gluing or foam necessary
  • Requires Certification

Documents


Specifications

Collection:
Klo-Shure®
Color Finish Name:
Stainless Steel
Fits Pipe Size:
2-1/8 in
Material:
Stainless Steel
Material Type:
316
Product Type:
Insulated Coupling
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
1 in
UL Listed:
UL 2043