Figure 7897 5/8 in. 316SS Insulation Coupling for 1 in. Wall Thickness
Klo-Shure® Figure 7897 5/8 in. 316SS Insulation Coupling for 1 in. Wall Thickness
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1/4 in to 2-1/8 in
- For use with elastomeric insulation
- Made in U.S.A
- Eliminates insulation compression
- Improved finish appearance - no cutting, taping, gluing or foam necessary
Documents
Specifications
- Collection:
- Klo-Shure®
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 5/8 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Insulated Coupling
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 1 in
- UL Listed:
- UL 2043