Lever Handle Valve Replacement Handle
Lever Handle Valve Replacement Handle
Frequently Purchased Together
Product Details
Product Details
- Replacement lever
Specifications
- ANSI:
- ANSI B16.34
- API:
- API 609
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- Figure HPA
- Handle Material:
- Ductile Iron
- Handle Type:
- Lever
- ISO:
- ISO 5211
- Number of Handles:
- Single Handle
- Valve Operator:
- Lever Handle
- Valve Size:
- 2-1/2 in - 4 in