This product requires certification to purchase.

Locking Handle Kit for 200A or 310A Ball Valve

You last purchased this on
 
FNW®

Locking Handle Kit for 200A or 310A Ball Valve

  • Fast #
  • Part #FNW310ALHKJK
  • Item #4448707
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Locking Handle Kit for 200A or 310A Ball Valve

  • Fast #
  • Part #FNW310ALHKJK
  • Item #4448707
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 4122
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Locking handle kit
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-351
Brand Model Compatibility:
Figure 310A
Handle Material:
Stainless Steel
Handle Type:
Lever
Length:
7-4/21 in
MSS:
MSS SP-110
Number of Handles:
Single Handle
Valve Operator:
Lever Handle
Valve Size:
1-1/2 in - 2 in