This product requires certification to purchase.

2 in. Plain Hanger

You last purchased this on
 
FNW®

2 in. Plain Hanger

  • Fast #
  • Part #FNW7014P0200
  • Item #8465440
  • Manufacturer Part #FNW7014P0200
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

2 in. Plain Hanger

  • Fast #
  • Part #FNW7014P0200
  • Item #8465440
  • Manufacturer Part #FNW7014P0200
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use hanging non-insulated stationary pipe
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
2 in
Height:
3-3/5 in
MSS:
MSS SP-58
Material:
Carbon Steel
Product Type:
Hanger
Rod Size (in):
3/8 in
Work Load Limit:
300 lb