This product requires certification to purchase.

1-1/4 in. Replacement Gasket Only for 14B-YSS Series Y-Strainers

You last purchased this on
 
FNW®

1-1/4 in. Replacement Gasket Only for 14B-YSS Series Y-Strainers

  • Fast #
  • Part #FNWYSSGH
  • Item #7305545
  • Manufacturer Part #FNWYSSGH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1-1/4 in. Replacement Gasket Only for 14B-YSS Series Y-Strainers

  • Fast #
  • Part #FNWYSSGH
  • Item #7305545
  • Manufacturer Part #FNWYSSGH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B16.34
Brand Model Compatibility:
14B-YSS Series Y-Strainers
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
GSA Approved:
No
Material:
Plastic
Material Type:
PTFE
NSF Certified:
No
UL Listed:
No