Replacement O-Ring Only for Stainless Steel Wye Strainer
Replacement O-Ring Only for Stainless Steel Wye Strainer
Frequently Purchased Together
Product Details
Product Details
- Commercial application
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- Brand Model Compatibility:
- 14B-YSS Series Y-Strainers
- Diameter - Outside:
- 1-1/2 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No