This product requires certification to purchase.

Stainless Steel 20 2 in. NPT Wye Replacement Screen

You last purchased this on
 
FNW®

Stainless Steel 20 2 in. NPT Wye Replacement Screen

  • Fast #
  • Part #FNWX509SK
  • Item #4900260
  • Manufacturer Part #FNWX509SK
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Stainless Steel 20 2 in. NPT Wye Replacement Screen

  • Fast #
  • Part #FNWX509SK
  • Item #4900260
  • Manufacturer Part #FNWX509SK
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mesh Opening 1/32 in
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
Brand Model Compatibility:
X509 Wye Strainer
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
304
Mesh Size:
20
Product Type:
Screen
Strainer Type:
Wye