Stainless Steel Flanged Wye Replacement Screen
Stainless Steel Flanged Wye Replacement Screen
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1
- Brand Model Compatibility:
- 558B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- MSS:
- MSS SP-25
- Material:
- Stainless Steel
- Maximum Temperature:
- 150
- Product Type:
- Replacement Screen
- Strainer Type:
- Wye