This product requires certification to purchase.

Positioner 4 - 20 in. Valve Repair Part

FNW®

V100 Series Positioner 4 - 20 in. Valve Repair Part

  • Fast #
  • Part #FNWV100E
  • Item #4225925
  • Manufacturer Part #FNWV100E
5 out of 5 Customer Rating
Brand image
FNW®

V100 Series Positioner 4 - 20 in. Valve Repair Part

  • Fast #
  • Part #FNWV100E
  • Item #4225925
  • Manufacturer Part #FNWV100E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sturdy construction and force balance design
  • Easy maintenance pilot valve
  • Large arrow position indicator and stainless steel cam
  • I/P test point facilitates positioner loop testing
  • Modular design and simple calibration
  • External zero adjustment
  • Built-in gauge ports
  • 4-20 mA input signal
  • Sealed cover and replaceable drive spindles
  • 1/2 in NPT cable entry and 1/8 in NPT gauge port
  • Requires Certification

Specifications

Brand Model Compatibility:
Pneumatic Valve Actuator
Coating:
Polyester
Collection:
V100 Series
Depth:
2-5/16 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
4-11/32 in
Material:
Die Cast Aluminum
Maximum Temperature:
185
Pressure - Maximum:
145 psi
Product Type:
Positioner
Valve Size:
4 in - 20 in