This product requires certification to purchase.

Zinc Plated Carbon Steel Flat Washer (Pack of 3000)

You last purchased this on
 
FNW®

Zinc Plated Carbon Steel Flat Washer (Pack of 3000)

  • Fast #
  • Part #FNWFLWZ38B
  • Item #7940002
  • Manufacturer Part #FNWFLWZ38B
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Zinc Plated Carbon Steel Flat Washer (Pack of 3000)

  • Fast #
  • Part #FNWFLWZ38B
  • Item #7940002
  • Manufacturer Part #FNWFLWZ38B
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 45
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B18.21.1
ASTM:
ASTM F-1941, ASTM F-1941M
Coating:
Zinc Plated
Color Finish Name:
Zinc
Diameter - Inside 1:
3/8 in
Diameter - Inside 2:
11/25 in
Diameter - Outside:
1 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Carbon Steel
Package Quantity:
Pack of 3000
Product Type:
Washer
Shape:
Flat
Size:
3/8 x 1 in
Thickness:
0.104 in
UL Listed:
No