This product requires certification to purchase.

1/2 in. Zinc Plated Carbon Steel Felt Lined Clevis Hanger

You last purchased this on
 
FNW®

1/2 in. Zinc Plated Carbon Steel Felt Lined Clevis Hanger

  • Fast #
  • Part #FNW7007Z0050
  • Item #8465451
  • Manufacturer Part #FNW7007Z0050
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1/2 in. Zinc Plated Carbon Steel Felt Lined Clevis Hanger

  • Fast #
  • Part #FNW7007Z0050
  • Item #8465451
  • Manufacturer Part #FNW7007Z0050
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Felt layer creates a barrier that reduces vibration and sound
  • Requires Certification

Specifications

Application:
Residential
Coating:
Zinc Plated
Color Finish Category:
Greys
Color Finish Name:
Zinc
Fits Pipe Size:
1/2 in
Height:
2 in
MSS:
MSS SP-58
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
Work Load Limit:
610 lb