2-1/2 in. Zinc Plated Carbon Steel Felt Lined Clevis Hanger
2-1/2 in. Zinc Plated Carbon Steel Felt Lined Clevis Hanger
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 2-1/2 in
- MSS:
- MSS SP-58
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1/2 in