3/4 in. Zinc Plated Carbon Steel Felt Lined Adjustable J-Hanger
3/4 in. Zinc Plated Carbon Steel Felt Lined Adjustable J-Hanger
Frequently Purchased Together
Product Details
Product Details
- Felt layer creates a barrier that reduces vibration and sound
Specifications
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 3/4 in
- Height:
- 2-1/4 in
- MSS:
- MSS SP-58
- Material:
- Carbon Steel
- Product Type:
- J Hanger
- Rod Size (in):
- 3/8 in
- Work Load Limit:
- 400 lb