This product requires certification to purchase.

1 in. Zinc Plated Carbon Steel Felt Lined Adjustable J-Hanger

You last purchased this on
 
FNW®

1 in. Zinc Plated Carbon Steel Felt Lined Adjustable J-Hanger

  • Fast #
  • Part #FNW7026Z0100
  • Item #8465561
  • Manufacturer Part #FNW7026Z0100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1 in. Zinc Plated Carbon Steel Felt Lined Adjustable J-Hanger

  • Fast #
  • Part #FNW7026Z0100
  • Item #8465561
  • Manufacturer Part #FNW7026Z0100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 140
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Felt layer creates a barrier that reduces vibration and sound
  • Requires Certification

Specifications

Coating:
Zinc Plated
Fits Pipe Size:
1 in
Height:
2-7/32 in
MSS:
MSS SP-58
Material:
Carbon Steel
Product Type:
J Hanger
Rod Size (in):
3/8 in
Work Load Limit:
400 lb